Shop All Buffing Wheels
Scotch-Brite
Cut and Polish Sheet, 6inx9 in A VFN, 50
Mfr # CP-SH
Zoro # G6130210
product price: $341.99
/pk 50, $6.84/ea
Free Shipping & Returns
$341.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 9"
- Grade Very Fine
- Series CP-SH
- Backing Weight A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # CP-SH
- Zoro # G6130210
- UPC # 00048011140469
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Width | 6" |
Length | 9" |
Details
Item | Cut and Polish Sheet |
Grade | Very Fine |
Series | CP-SH |
Backing Weight | A |
Color | Beige, Tan |
Abrasive Material | Aluminum Oxide |
Description
Cut and Polish Sheet,6 In.x9 In.,A VFN,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 600 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 600 Grit, Ultra Fine, CK721X (207817)
- PFERD 2-1/2" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 60 Grit (45420)
- SCOTCH-BRITE Quick Change Disc, 4in. Dia. (61500070687)
- WEILER 3" Dia Crimped Wire Wheel, .014" Fill, 1/2"-3/8" Arbor Hole (16973)
- SCOTCH-BRITE Satin Pleated Buff Wheel, 12inx2inx3/4 in 4A FIN, 5/pk (7010295263)
- SCOTCH-BRITE Cut and Polish Unitized Wheel, 6inx3/4in (CP-UW)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide (7000121147)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide, 1" dia. (7000121119)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide, 2" dia. (7100054448)
- SCOTCH-BRITE Cut and Polish Flap Brush, 8inx3inx4 in (CP-FB)
- DICO Dico 7500087 Deluxe Buffing Kit - 17 Piece (7500087)
- Scotch-Brite Buffing Wheels