Shop All Buffing Wheels
Scotch-Brite
Cut and Polish Flap Brush, 8inx5inx3 in
Mfr # CP-FB
Zoro # G6130168
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8"
- Width 5"
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Mounting Type Arbor Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # CP-FB
- Zoro # G6130168
- UPC # 48011278025
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Diameter | 8" |
Width | 5" |
Arbor Hole Size | 3" |
Details
Item | Cut and Polish Flap Brush |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Mounting Type | Arbor Hole |
Description
Cut and Polish Flap Brush,8 In.x5 In.x3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 100 G, Cer, 1-1/2 x 24", PK10, Coated, 1-1/2" W, 24" L, 100 Grit, Fine, Ceramic, XK870X (307850)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 46G, PK5 (66252941023)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 5 in., Crs, AlO (62016)
- NORTON ABRASIVES Flap Disc, 6 In x 60 Grit, 7/8 (66623399217)
- SCOTCH-BRITE Cut and Polish Flap Brush, 12inx2inx5 in (CP-FB)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide, 1" dia. (7000121119)
- SCOTCH-BRITE Cut and Polish Flap Brush, 8inx3inx4 in (CP-FB)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide (7000121147)
- SCOTCH-BRITE Satin Pleated Buff Wheel, 12inx2inx3/4 in 4A FIN, 5/pk (7010295263)
- SCOTCH-BRITE Cut and Polish Unitized Wheel, 6inx3/4in (CP-UW)
- DICO PRODUCTS BUFFING WHEEL COTTON 6in. (7500016)
- Scotch-Brite Buffing Wheels