Shop All Buffing Wheels
Scotch-Brite
Cut and Polish Flap Brush, 8inx3inx4 in
Mfr # CP-FB
Zoro # G6130052
Free Shipping & Returns
$300.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8"
- Width 3"
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Mounting Type Arbor Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # CP-FB
- Zoro # G6130052
- UPC # 00048011041148
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Diameter | 8" |
Width | 3" |
Arbor Hole Size | 4" |
Details
Item | Cut and Polish Flap Brush |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Mounting Type | Arbor Hole |
Description
Cut and Polish Flap Brush,8 In.x3 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Tree Shape, DBL Cut - 1/4" x 5/8" x 1/4" Shank - SF-1 (24692)
- PFERD Coated Belt, Al/Oxd, 3"x24", 40 Grit, Coated, 3" W, 24" L, 40 Grit, Aluminum Oxide (49250)
- FINISH 1ST Fiber Disc, 50 Grit, 20,000 Max. RPM, PK25 (3116035)
- KODIAK CUTTING TOOLS SB-ECO Type SB Carbide Bur Cylindrical End Cutting Single Cut (5561179)
- SCOTCH-BRITE Cross Buff, Aluminum Oxide, 1-1/2" dia. (7000121125)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide, 1" dia. (7000121119)
- SCOTCH-BRITE Cut and Polish Flap Brush, 12inx2inx5 in (CP-FB)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide (7000121147)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide, 2" dia. (7100054448)
- SCOTCH-BRITE Satin Pleated Buff Wheel, 12inx2inx3/4 in 4A FIN, 5/pk (7010295263)
- WALTER SURFACE TECHNOLOGIES 4-3/4 in. x 2 x 5/8 in. Soft Buffing Drum (07T427)
- Scotch-Brite Buffing Wheels