Shop All Buffing Wheels
Scotch-Brite
Cut and Polish Flap Brush, 8inx2inx3 in
Mfr # CP-FB
Zoro # G6130089
Free Shipping & Returns
$390.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8"
- Width 2"
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Mounting Type Arbor Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # CP-FB
- Zoro # G6130089
- UPC # 00048011278131
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Diameter | 8" |
Width | 2" |
Arbor Hole Size | 3" |
Details
Item | Cut and Polish Flap Brush |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Mounting Type | Arbor Hole |
Description
Cut and Polish Flap Brush,8 In.x2 In.x3 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Spiral Band, 1-1/2 x 1-1/2in, 60G (08834196091)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 100Grit (30575)
- NORTON ABRASIVES CutOff Wheel, 23A601-PB25, 7"x.035"x1-1/4" (66252938701)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, A3, XL, 80G (39475)
- SCOTCH-BRITE Cut and Polish Flap Brush, 8inx3inx4 in (CP-FB)
- SCOTCH-BRITE Cut and Polish Unitized Wheel, 6inx3/4in (CP-UW)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide (7000121147)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide, 1" dia. (7000121119)
- SCOTCH-BRITE Cut and Polish Flap Brush, 12inx2inx5 in (CP-FB)
- SCOTCH-BRITE Satin Pleated Buff Wheel, 12inx2inx3/4 in 4A FIN, 5/pk (7010295263)
- STANDARD ABRASIVES Buff/Blend Cross Buff HP, 1", 2-Ply, PK50 (725008)
- Scotch-Brite Buffing Wheels