Shop All Buffing Wheels
Scotch-Brite
Cut and Polish Flap Brush, 6inx4inx2 in
Mfr # CP-FB
Zoro # G6130098
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6"
- Width 4"
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Mounting Type Arbor Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # CP-FB
- Zoro # G6130098
- UPC # 00048011935799
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Diameter | 6" |
Width | 4" |
Arbor Hole Size | 2" |
Details
Item | Cut and Polish Flap Brush |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Mounting Type | Arbor Hole |
Description
Cut and Polish Flap Brush,6 In.x4 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Knot Wire Cup Brush (36038)
- VSM Abrasive Belt, 120 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Aluminum Oxide (54756)
- WALTER SURFACE TECHNOLOGIES Sanding Discs, 7"x7/8" 36gr (15P703)
- BRUSH RESEARCH MANUFACTURING 85AY750500AO Abrasive Nylon Brush. For .750" Bore Dia., 500AO, 1.5" Brush Part, 5" OAL (85AY750500AO)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide, 2" dia. (7100054448)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide (7000121147)
- SCOTCH-BRITE Cross Buff, Aluminum Oxide, 1-1/2" dia. (7000121125)
- SCOTCH-BRITE Cut and Polish Flap Brush, 8inx3inx4 in (CP-FB)
- SCOTCH-BRITE Cut and Polish Flap Brush, 12inx2inx5 in (CP-FB)
- SCOTCH-BRITE Satin Pleated Buff Wheel, 12inx2inx3/4 in 4A FIN, 5/pk (7010295263)
- SCOTCH-BRITE Cut and Polish Unitized Wheel, 6inx3/4in (CP-UW)
- Scotch-Brite Buffing Wheels