Shop All Buffing Wheels
Scotch-Brite
Cut and Polish Disc, 8inx3/4 in A MED, 5
Mfr # CP-DC
Zoro # G6130113
product price: $560.99
/pk 50, $11.22/ea
Free Shipping & Returns
$560.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 16 in
- Abrasive Material Aluminum Oxide
- Grade Medium
- Application Ideal for aggressive blending and finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # CP-DC
- Zoro # G6130113
- UPC # 00048011280585
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Diameter | 16 in |
Details
Item | Cut and Polish Disc,8"x3/4",A MED,PK50 |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Application | Ideal for aggressive blending and finishing |
Description
Cut and Polish Disc,8 In.x3/4 In.,A MED,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Dressing Stone (E-11754)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254442993)
- CONTINENTAL ABRASIVES 5" 100 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8100)
- WEILER Flap Disc, 4-1/2 in. x 40 Grit, 13000 RPM (98905)
- SCOTCH-BRITE Cut and Polish Flap Brush, 8inx3inx4 in (CP-FB)
- SCOTCH-BRITE Cross Buff, Aluminum Oxide, 1-1/2" dia. (7000121125)
- SCOTCH-BRITE Cut and Polish Flap Brush, 12inx2inx5 in (CP-FB)
- SCOTCH-BRITE Cut and Polish Unitized Wheel, 6inx3/4in (CP-UW)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide, 1" dia. (7000121119)
- SCOTCH-BRITE Satin Pleated Buff Wheel, 12inx2inx3/4 in 4A FIN, 5/pk (7010295263)
- DREMEL Abrasive Buffs for Rotary Tools (EZ511HP)
- Scotch-Brite Buffing Wheels