Shop All Buffing Wheels
Scotch-Brite
Cut and Polish Disc, 6inx3/4 in A VFN, 1
Mfr # CP-DC
Zoro # G6130122
product price: $755.99
/pk 100, $7.56/ea
Free Shipping & Returns
$755.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 16 in
- Abrasive Material Aluminum Oxide
- Grade Medium
- Application Ideal for aggressive blending and finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # CP-DC
- Zoro # G6130122
- UPC # 00048011243993
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Diameter | 16 in |
Details
Item | Cut and Polish Disc,6"x3/4",A VFN,PK100 |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Application | Ideal for aggressive blending and finishing |
Description
Cut and Polish Disc,6 In.x3/4 In.,A VFN,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Dressing Sticks (61463610205)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 4 1/2" dia (66261097678)
- CGW ABRASIVES Flap Whl, 1x1x1/4-20, A/O, 40G (39964)
- PFERD Coated Belt, Co-Cool, 4"x36", 60 Grit, Coated, 4" W, 36" L, 60 Grit, Ceramic Oxide (49660)
- SCOTCH-BRITE Cut and Polish Flap Brush, 8inx3inx4 in (CP-FB)
- SCOTCH-BRITE Cut and Polish Flap Brush, 12inx2inx5 in (CP-FB)
- SCOTCH-BRITE Cut and Polish Unitized Wheel, 6inx3/4in (CP-UW)
- SCOTCH-BRITE Satin Pleated Buff Wheel, 12inx2inx3/4 in 4A FIN, 5/pk (7010295263)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide, 2" dia. (7100054448)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide, 1" dia. (7000121119)
- 3M 3M 81470 Finesse-It Natural Buffing Pad - 3", Each (7000000579)
- Scotch-Brite Buffing Wheels