Shop All Buffing Wheels
Scotch-Brite
Cut and Polish Disc, 5inxNH A MED, 100/p
Mfr # CP-DC
Zoro # G6130070
product price: $553.99
/pk 100, $5.54/ea
Free Shipping & Returns
$553.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 16 in
- Abrasive Material Aluminum Oxide
- Grade Medium
- Application Ideal for aggressive blending and finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # CP-DC
- Zoro # G6130070
- UPC # 00048011280561
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Diameter | 16 in |
Details
Item | Cut and Polish Disc,5"xNH,A MED,PK100 |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Application | Ideal for aggressive blending and finishing |
Description
Cut and Polish Disc,5 In.xNH,A MED,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAWK INDUSTRIAL Sandblast Media Glass Bead Abrasive, 60-100 Grit Medium, 50 Lb Bag (401)
- ARC ABRASIVES Belt Ao/X Gp 25 X 60 40, 25" W, 60" L, Aluminum Oxide, 40 Grit, AO/X GP (72153)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 6x1/2x1, PK4 (7000046050)
- SURTEK 600 Grit Wet Sandpaper (LAG600)
- SCOTCH-BRITE Satin Pleated Buff Wheel, 12inx2inx3/4 in 4A FIN, 5/pk (7010295263)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide, 2" dia. (7100054448)
- SCOTCH-BRITE Cut and Polish Flap Brush, 12inx2inx5 in (CP-FB)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide, 1" dia. (7000121119)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide (7000121147)
- SCOTCH-BRITE Cut and Polish Unitized Wheel, 6inx3/4in (CP-UW)
- MIRKA Twisted Wool, Polishing Pad, 1.5x7.5"dia. (MPADTWY-7.5-1.5)
- Scotch-Brite Buffing Wheels