Shop All Buffing Wheels
Scotch-Brite
Cut and Polish Disc, 14inx1 in A MED, 25
Mfr # CP-DC
Zoro # G6130019
product price: $660.99
/pk 25, $26.44/ea
Free Shipping & Returns
$660.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 16 in
- Abrasive Material Aluminum Oxide
- Grade Medium
- Application Ideal for aggressive blending and finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # CP-DC
- Zoro # G6130019
- UPC # 00048011162638
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Diameter | 16 in |
Details
Item | Cut and Polish Disc,14"x1",A MED,PK25 |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Application | Ideal for aggressive blending and finishing |
Description
Cut and Polish Disc,14 In.x1 In.,A MED,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR FINISHING 4441 Aluminum Oxide Sundries Purpose Grit 100 5PK (7051329)
- 3M Quick Change Disc, AlO, 2in, 100G, TR, PK50 (7000000385)
- ECONOLINE Filter Bag (414419)
- PFERD 5" x 1/4 Grinding Wheel, 7/8" A.H. - SGP WHISPER STEELOX - Type 27 (61583)
- SCOTCH-BRITE Cross Buff, Aluminum Oxide, 1-1/2" dia. (7000121125)
- SCOTCH-BRITE Satin Pleated Buff Wheel, 12inx2inx3/4 in 4A FIN, 5/pk (7010295263)
- SCOTCH-BRITE Cut and Polish Flap Brush, 8inx3inx4 in (CP-FB)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide (7000121147)
- SCOTCH-BRITE Cut and Polish Flap Brush, 12inx2inx5 in (CP-FB)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide, 1" dia. (7000121119)
- DICO PRODUCTS Spiral Sewn Buffing Wheel 1" thick (7000036)
- Scotch-Brite Buffing Wheels