Shop All Buffing Wheels
Scotch-Brite
Cross Buff, Plain, Aluminum Oxide, 2" dia.
Mfr # 7100054448
Zoro # G1186639
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Plain
- Material Aluminum oxide
- Diameter 2 in
- Thickness 2 in
- Number of Plies 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7100054448
- Zoro # G1186639
- UPC # 00048011644332
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Diameter | 2 in |
Shank Size | 1/4 in |
Overall Diameter | 2 in |
Diameter x Width | 2 in Dia x 1/2 in W |
Connector Size | #8-32 |
Overall Width | 1/2 in |
Description
Cross Buff, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Connector Size #8-32, Grade Very Fine, Grit Not Applicable, Overall Diameter 2 in, Series HS-XB, Maximum Operating Speed 12,000 RPM, Overall Length Not Applicable, Overall Width 1/2 in, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Color Maroon, Compatible with Grainger Part Number 5PJA1, Compatible with Manufacturer Model Number 14307, Product Type Cross Buffs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 320 Grit (47111)
- ARC ABRASIVES Belt Ao/X Gp 2 X 42 180, 2" W, 42" L, Aluminum Oxide, 180 Grit, AO/X GP (70304210)
- VSM Abrasive Belt, 40 Grit, AO, 4 x 106", PK10, Coated, 4" W, 106" L, 40 Grit, Coarse, Aluminum Oxide (99210)
- DIABLO Type 27/42 Metal Cut-Off Disc for X-Lock (DBX060125701F)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide, 1" dia. (7000121119)
- SCOTCH-BRITE Cut and Polish Flap Brush, 12inx2inx5 in (CP-FB)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide (7000121147)
- SCOTCH-BRITE Satin Pleated Buff Wheel, 12inx2inx3/4 in 4A FIN, 5/pk (7010295263)
- SCOTCH-BRITE Cut and Polish Flap Brush, 8inx3inx4 in (CP-FB)
- SCOTCH-BRITE Cut and Polish Unitized Wheel, 6inx3/4in (CP-UW)
- MIRKA Twisted Wool, Polishing Pad, 1.5x7.5"dia. (MPADTWY-7.5-1.5)
- Scotch-Brite Buffing Wheels