Shop All Buffing Wheels
Scotch-Brite
Cross Buff, Aluminum Oxide, 1-1/2" dia.
Mfr # 7000121125
Zoro # G1186261
product price: $6.39
/ea
Sold in multiples of 100 for $639.00
$639.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Plain
- Material Aluminum oxide
- Diameter 1 1/2 in
- Thickness 1 in
- Number of Plies 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000121125
- Zoro # G1186261
- UPC # 00048011644479
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Diameter | 1 1/2 in |
Shank Size | 1/4 in |
Disc Diameter | 1 1/2 in |
Overall Width | 1/2 in |
Diameter x Width | 1 1/2 in Dia x 1/2 in W |
Overall Diameter | 1 1/2 in |
Connector Size | #8-32 |
Description
Cross Buff, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Connector Size #8-32, Grade Very Fine, Grit Not Applicable, Overall Diameter 1 1/2 in, Series HS-XB, Maximum Operating Speed 20,000 RPM, Overall Length Not Applicable, Overall Width 1/2 in, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Color Maroon, Compatible with Grainger Part Number 5PJA1, Compatible with Manufacturer Model Number 14307, Product Type Cross Buffs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SS-048072-080A Spiral Coated Abrasive Sanding Sleeve (SS-048072-080A)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T1 Ultimate Cut 4-1/2"x .045" x 5/8-11" Blended (23321)
- GLASS RENU GlassRenu Felt Polishing Pad 6 Inch (106-4006)
- SCOTCH-BRITE Surface Conditioning Disc, 6 in., PK10 (7000120839)
- SCOTCH-BRITE Cut and Polish Flap Brush, 8inx3inx4 in (CP-FB)
- SCOTCH-BRITE Cut and Polish Unitized Wheel, 6inx3/4in (CP-UW)
- SCOTCH-BRITE Satin Pleated Buff Wheel, 12inx2inx3/4 in 4A FIN, 5/pk (7010295263)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide (7000121147)
- SCOTCH-BRITE Cut and Polish Flap Brush, 12inx2inx5 in (CP-FB)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide, 2" dia. (7100054448)
- DICO PRODUCTS BUFFING WHEEL COTTON 6in. (7500016)
- Scotch-Brite Buffing Wheels