Shop All Hook & Loop Sanding Discs
Scotch-Brite
Cross Buff, 1-1/2 in.
Mfr # 7000121120
Zoro # G0473457
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 1 1/2 in
- Vacuum Hole Design Non-Vacuum
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000121120
- Zoro # G0473457
- UPC # 00048011643052
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 1 1/2 in |
Disc Dia. | 1-1/2" |
Diameter | 1 1/2 in |
Shank Size | #8-32 |
Overall Diameter | 1 1/2 in |
Connector Size | #8-32 |
Diameter x Width | 1 1/2 in Dia x 3/8 in W |
Overall Width | 3/8 in |
Description
Cross Buff, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Connector Size #8-32, Grade Medium, Grit Not Applicable, Overall Diameter 1 1/2 in, Series HS-XB, Maximum Operating Speed 20,000 RPM, Overall Length Not Applicable, Overall Width 3/8 in, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Color Purple, Compatible with Grainger Part Number 5PJA1, Compatible with Manufacturer Model Number 14307, Product Type Cross Buffs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES FlapWheel, SC, 6 In Diax1 In Wx2 In AH, VFN (66261058450)
- NORTON ABRASIVES Cut-Off Wheel, 20 in. Dia, ZA/AO, 24G, Black (66253179366)
- ECONOLINE Air Line Filter (411151)
- 3M Qk Chang Dsc BU Pad, 1-1/2Dia, TS (77729)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 3 in., Crs, AlO (7000120558)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7000121008)
- SCOTCH-BRITE Surface Conditioning Disc, 7in, Very Fine (7100075585)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 6 in., VF, AlO (7100134242)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 6 in., UF, SC, PK40 (7100138330)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., Crs, AlO (7000000717)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5in dia, PK100 (66623377540)
- Scotch-Brite Hook & Loop Sanding Discs