Shop All Convolute Wheels
Scotch-Brite
Convolute Whl, Metal Finish, 8x1x3, MED, PK3
Mfr # 7100000490
Zoro # G6040921
product price: $432.99
/pk 3, $144.33/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Metal Finishing
- Diameter 8 in
- Width 1 in
- Arbor Hole 3 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100000490
- Zoro # G6040921
- UPC # 00048011018713
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 1 in |
Face Width | 1 in |
Overall Diameter | 8 in |
Connector Size | 3 in |
Wheel Diameter x Face Width | 8 in Dia x 1 in W |
Details
Style | Metal Finishing |
Arbor Hole | 3 in |
Abrasive Material | Silicon Carbide |
Density | Medium (5) |
Grade | Fine |
Series | MF-WL |
Application | For Uniform Satin/Antique Finishes |
Item | Convolute Wheel |
Max. RPM | 4,500 RPM |
Color | Maroon |
Maximum Operating Speed | 4,500 RPM |
Coating Coverage | Open |
Resistance Properties | Load |
Density Rating | Medium (5) |
Wheel Density | Medium |
Abrasive Type | Non-Woven |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Medium (5), Grade Fine, Series MF-WL, Face Width 1 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Maroon, Resistance Properties Load, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Hand Pad, 9" L x 6" W, Non-Woven (78072775344)
- X1 TOOLS 1500 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1500-FSx50)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 6 In Dia. (12U083)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 60 Grit T29 Zirconia Standard Flap Disc (F-4510609)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 8x1x3, FN, PK3 (7000046046)
- SCOTCH-BRITE Convolute Wheel, Blending, X2-WL, 12" dia. (7100040577)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 6x1/2x1, PK4 (7000046050)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x1x3, MED (7000000735)
- SCOTCH-BRITE Convolute Wheel, Debur/Finish, 12x1x5, MED (7000046063)
- SCOTCH-BRITE Convolute Wheel, Deburring, 6x1/2x1, FN (7000046069)
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 8" dia. (7000046038)
- Scotch-Brite Convolute Wheels