Shop All Convolute Wheels
Scotch-Brite
Convolute Whl, Debur/Finish, 8x1x3, MED, PK3
Mfr # 7000120916
Zoro # G7589942
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring and Finishing
- Diameter 8 in
- Width 1 in
- Arbor Hole 3 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7000120916
- Zoro # G7589942
- UPC # 00048011172194
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 1 in |
Connector Size | 3 in |
Overall Diameter | 8 in |
Face Width | 1 in |
Wheel Diameter x Face Width | 8 in Dia x 1 in W |
Details
Style | Deburring and Finishing |
Arbor Hole | 3 in |
Abrasive Material | Aluminum Oxide |
Density | Hard (8) |
Grade | Medium |
Series | X2-WL |
Max. RPM | 4,500 RPM |
Application | For Tough Deburring and Finishing |
Item | Convolute Wheel |
Maximum Operating Speed | 4,500 RPM |
Resistance Properties | Load |
Density Rating | Hard (8) |
Coating Coverage | Open |
Color | Gray |
Abrasive Type | Non-Woven |
Wheel Density | Hard |
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 3 in, Density Rating Hard (8), Grade Medium, Series X2-WL, Face Width 1 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide Bur, Round Nose Tree, 1/4 in. (883-2500)
- ZORO SELECT Carbide Bur, End Cut, 3/32 (19D816)
- NORTON ABRASIVES CutOff Wheel, Gemini, 2"x.035"x3/8" (66243411394)
- NORTON ABRASIVES WallSand 9 in. Aluminum Oxide Hook and Loop Drywall Sanding Disc 100 Grit Medium , 3PK (07660768238)
- SCOTCH-BRITE Convolute Wheel, Multi-Finishng, 8x2x3, MED (7000120810)
- SCOTCH-BRITE Adhesive/Stripe Removal Disc, 6 In Dia (07502)
- SCOTCH-BRITE Convolute Wheel, Deburring, 6x1/2x1, MED (7000046060)
- SCOTCH-BRITE Convolute Wheel, Blending, CP-WL, 8" dia. (7000045985)
- SCOTCH-BRITE Convolute Wheel, Blending, DP-UW, 6" dia. (7100088613)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 6" dia. (7000028482)
- SCOTCH-BRITE Deburr&Finish PRO Unitized Whl, 6inx1/2inx1in, 2S FIN, 4/pk (7100143460)
- Scotch-Brite Convolute Wheels