Shop All Convolute Wheels
Scotch-Brite
Convolute Whl, Debur/Finish, 8x1x3, FN, PK3
Mfr # 7000046046
Zoro # G5896204
product price: $342.99
/pk 3, $114.33/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring and Finishing
- Diameter 8 in
- Width 1 in
- Arbor Hole 3 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000046046
- Zoro # G5896204
- UPC # 00048011016658
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 1 in |
Overall Diameter | 8 in |
Face Width | 1 in |
Connector Size | 3 in |
Wheel Diameter x Face Width | 8 in Dia x 1 in W |
Details
Style | Deburring and Finishing |
Arbor Hole | 3 in |
Abrasive Material | Silicon Carbide |
Density | Medium (6) |
Grade | Fine |
Series | LD-WL |
Item | Convolute Wheel |
Max. RPM | 4,500 RPM |
Application | For Fine or Light Deburring and Creating Polished Finish |
Abrasive Type | Non-Woven |
Maximum Operating Speed | 4,500 RPM |
Resistance Properties | Load |
Density Rating | Medium (6) |
Color | Gray |
Wheel Density | Medium |
Coating Coverage | Open |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Medium (6), Grade Fine, Series LD-WL, Face Width 1 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Adhesive/PSA Disc Backup Pad, 5D (63642506131)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, PK100 (05539520529)
- SUPERIOR STEEL 1/2" x 16" Brass Tube Brush (S1601)
- ECONOLINE Abrasive Blast Cabinet, 60x48, Siphon-Feed (101701G-A)
- SCOTCH-BRITE Convolute Wheel, Multi-Finishng, 8x2x3, MED (7000120810)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 6" dia. (7010292390)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 8" dia. (7000120809)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 10x1x5, FN, PK2 (7000046072)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 6" dia. (7000136471)
- SCOTCH-BRITE Deburring Wheel, XL-WL, 9S Fine, 6 in x 1 in x 1 in (7000000737)
- SCOTCH-BRITE Convolute Wheel, Blending, XP-WL, 6" dia. (7000046242)
- Scotch-Brite Convolute Wheels