Shop All Convolute Wheels
Scotch-Brite
Convolute Whl, Debur/Finish, 6x1x1, FN, PK3
Mfr # 7000046045
Zoro # G5901086
product price: $327.99
/pk 3, $109.33/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Deburring and Finishing
- Diameter 6 in
- Width 1 in
- Arbor Hole 1 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000046045
- Zoro # G5901086
- UPC # 00048011016603
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 6 in |
Width | 1 in |
Overall Diameter | 6 in |
Wheel Diameter x Face Width | 6 in Dia x 1 in W |
Connector Size | 1 in |
Face Width | 1 in |
Details
Style | Deburring and Finishing |
Arbor Hole | 1 in |
Abrasive Material | Silicon Carbide |
Density | Medium (6) |
Grade | Fine |
Series | LD-WL |
Max. RPM | 6,000 RPM |
Item | Convolute Wheel |
Application | For Fine or Light Deburring and Creating Polished Finish |
Resistance Properties | Load |
Maximum Operating Speed | 6,000 RPM |
Wheel Density | Medium |
Coating Coverage | Open |
Density Rating | Medium (6) |
Abrasive Type | Non-Woven |
Color | Gray |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Medium (6), Grade Fine, Series LD-WL, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 3/16" Female Nut and Barb (1017016)
- FLEX-HONE TOOL GBD412400 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD412400)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 80 Grit (78072775446)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 50 Grit (40310)
- SCOTCH-BRITE Light Deburring Wheel, LD-WL, 8S Fine, 8 in x 1/2 in x 3 in, 4 per case (7000000732)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x3/8x3, FN (7000046064)
- SCOTCH-BRITE Convolute Wheel, Debur/Finish, 12x2x5, FN (7000046059)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x2x3, FN (7100003576)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 6x1x1, FN, PK3 (7000046077)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 8" dia. (7000046062)
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 8" dia. (7100010164)
- Scotch-Brite Convolute Wheels