Shop All Convolute Wheels
Scotch-Brite
Convolute Whl, Debur/Finish, 6x1/2x1, PK4
Mfr # 7000046050
Zoro # G5910527
product price: $283.99
/pk 4, $71.00/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring and Finishing
- Diameter 6 in
- Width 1/2 in
- Arbor Hole 1 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000046050
- Zoro # G5910527
- UPC # 00048011016627
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 6 in |
Width | 1/2 in |
Overall Diameter | 6 in |
Face Width | 1/2 in |
Wheel Diameter x Face Width | 6 in Dia x 1/2 in W |
Connector Size | 1 in |
Details
Style | Deburring and Finishing |
Arbor Hole | 1 in |
Abrasive Material | Silicon Carbide |
Density | Hard (7) |
Grade | Fine |
Series | LD-WL |
Item | Convolute Wheel |
Max. RPM | 6,000 RPM |
Application | For Fine or Light Deburring and Creating Polished Finish |
Color | Gray |
Wheel Density | Hard |
Density Rating | Hard (7) |
Resistance Properties | Load |
Abrasive Type | Non-Woven |
Maximum Operating Speed | 6,000 RPM |
Coating Coverage | Open |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Hard (7), Grade Fine, Series LD-WL, Face Width 1/2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Standard Twist Knot Wheel - .016 CS Wire, 5/8" A.H. (81704)
- CLE-LINE Carbide Bur, 1847 SC-42 CLE-SC Cylindrical Ball Nose Bur Standard Cut 1/8"x1/8" Solid Carbide Shank (C17636)
- DIABLO Cat/Mouse Sanding Sheet, Coarse 80G, PK5 (DCTCAT080H05G)
- FORNEY Command PRO Wire Wheel, Crimped, 1-1/2 in x .014 in x 1/4 in Shank (60013)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 6" dia. (7100022785)
- SCOTCH-BRITE Adhesive/Stripe Removal Disc, 6 In Dia (07502)
- SCOTCH-BRITE Deburring Wheel, XL-WL, 9S Fine, 6 in x 1 in x 1 in (7000000737)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 12" dia. (7000028481)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 6" dia. (7100023491)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 8x1x3, FN, PK3 (7000046046)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, VFN (66261055200)
- Scotch-Brite Convolute Wheels