Shop All Convolute Wheels
Scotch-Brite
Convolute Whl, Debur/Finish, 10x1x5, FN, PK2
Mfr # 7000046072
Zoro # G7618064
product price: $307.99
/pk 2, $154.00/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring and Finishing
- Diameter 10 in
- Width 1 in
- Arbor Hole 5 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000046072
- Zoro # G7618064
- UPC # 00048011051376
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 10 in |
Width | 1 in |
Wheel Diameter x Face Width | 10 in Dia x 1 in W |
Overall Diameter | 10 in |
Face Width | 1 in |
Connector Size | 5 in |
Details
Style | Deburring and Finishing |
Arbor Hole | 5 in |
Abrasive Material | Silicon Carbide |
Density | Hard (9) |
Grade | Fine |
Series | XL-WL |
Max. RPM | 3,600 RPM |
Item | Convolute Wheel |
Application | For Critical Deburring and Finishing Applications, Minimizes Smearing, Provides Superior Performance on Stainless Steel, Titanium and Nickel Alloys |
Resistance Properties | Load |
Coating Coverage | Open |
Abrasive Type | Non-Woven |
Maximum Operating Speed | 3,600 RPM |
Wheel Density | Hard |
Density Rating | Hard (9) |
Color | Gray |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 5 in, Density Rating Hard (9), Grade Fine, Series XL-WL, Face Width 1 in, Maximum Operating Speed 3,600 RPM, Overall Diameter 10 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit Not Applicable, Resistance Properties Load, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 72132 5/8-11 Threaded Flap Wheel 4-1/2" x 3/4" x 5/8"-11, 60 Grit (72132)
- ZORO SELECT Crimped Wire End Brush, 1" L Trim (66252839096)
- UNITED ABRASIVES/SAIT SAIT 78009 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 80 Grit (78009)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 50 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721600)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x1x3, MED (7000000735)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 6" dia. (7010292390)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x2x3, FN (7100003576)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x1/2x3, FN (7000046071)
- SCOTCH-BRITE Convolute Wheel, Deburring, 6x1/2x1, FN (7000046069)
- SCOTCH-BRITE Deburring Wheel, XL-WL, 8A Medium, 6 in x 1 in x 1 in (7000000734)
- NORTON ABRASIVES Convolute Wheel, Metal Finish, 6x1/2x1, FN (66261055272)
- Scotch-Brite Convolute Wheels