Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Multi-Finishng, 6x2x1, MED
Mfr # 7000045922
Zoro # G2258812
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Multi-Finishing
- Diameter 6 in
- Width 2 in
- Arbor Hole 1 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000045922
- Zoro # G2258812
- UPC # 00048011131771
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 6 in |
Width | 2 in |
Connector Size | 1 in |
Face Width | 2 in |
Overall Diameter | 6 in |
Wheel Diameter x Face Width | 6 in Dia x 2 in W |
Details
Style | Multi-Finishing |
Arbor Hole | 1 in |
Abrasive Material | Silicon Carbide |
Density | Soft (2) |
Grade | Medium |
Series | MU-WL |
Item | Convolute Wheel |
Application | For Uniform Final Finishing |
Max. RPM | 6,000 RPM |
Coating Coverage | Open |
Density Rating | Soft (2) |
Maximum Operating Speed | 6,000 RPM |
Color | Gray |
Abrasive Type | Non-Woven |
Resistance Properties | Load |
Wheel Density | Soft |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Soft (2), Grade Medium, Series MU-WL, Face Width 2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, 57A601-PB25, 7"x.035"x1-1/4" (66252922988)
- NORTON ABRASIVES 6" dia 2" thick 5/8" arbor Gemini Flaring Cup Wheel (66252809608)
- SCOTCH-BRITE Coating Removal Disc, 7 in. (61500123452)
- PFERD 3/8" x 1" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 60 Grit (41523)
- SCOTCH-BRITE Convolute Wheel, SF-WL, 6" dia., 1/2" W (7000121078)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 6" dia. (7100023491)
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 6" dia. (7000000731)
- SCOTCH-BRITE Convolute Wheel, Deburring, 6x1/2x1, MED (7000046060)
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 12" dia. (7000046049)
- SCOTCH-BRITE Multi-Finishing Wheel, 8inx1inx3 in, 2S CRS, 3/pk (7000120806)
- NORTON ABRASIVES Convolute Wheel, Metal Finishing, 8x1x3, FN (66261055207)
- Scotch-Brite Convolute Wheels