Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Multi-Finishng, 6x1x1, CRS
Mfr # 7100006330
Zoro # G1450601
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Multi-Finishing
- Diameter 6 in
- Width 1 in
- Arbor Hole 1 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100006330
- Zoro # G1450601
- UPC # 00048011131702
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 6 in |
Width | 1 in |
Face Width | 1 in |
Connector Size | 1 in |
Overall Diameter | 6 in |
Wheel Diameter x Face Width | 6 in Dia x 1 in W |
Details
Style | Multi-Finishing |
Arbor Hole | 1 in |
Abrasive Material | Silicon Carbide |
Density | Soft (2) |
Grade | Coarse |
Series | MU-WL |
Item | Convolute Wheel |
Max. RPM | 6,000 RPM |
Application | For Uniform Final Finishing |
Resistance Properties | Load |
Coating Coverage | Open |
Density Rating | Soft (2) |
Wheel Density | Soft |
Maximum Operating Speed | 6,000 RPM |
Abrasive Type | Non-Woven |
Color | Black |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Soft (2), Grade Coarse, Series MU-WL, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Black, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 220 Grit (47158)
- VSM Abrasive Belt, 60 Grit, AO, 4 x 36", PK10, Coated, 4" W, 36" L, 60 Grit, Medium, Aluminum Oxide, KK711X (12968)
- CENTURY DRILL & TOOL Century Drill Drill Radial Wire Brush 4" Dia. Steel Crimped (76443)
- NORTON ABRASIVES Benchstone, Al Ox, Coar, 4inL x 1inWx1/4inH (61463685580)
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 12" dia. (7000046049)
- SCOTCH-BRITE Convolute Wheel, Blending, X2-WL, 12" dia. (7100040577)
- SCOTCH-BRITE Convolute Wheel, Weld Grinding, DP-UW (7010365693)
- SCOTCH-BRITE Convolute Wheel, Cut/Polish, 6x1x1, FN (7100009186)
- SCOTCH-BRITE Deburring Wheel, XL-WL, 8A Medium, 6 in x 1 in x 1 in (7000000734)
- SCOTCH-BRITE Convolute Whl, Metal Finish, 8x2x3, CRS, PK2 (7010366066)
- NORTON ABRASIVES Convolute Wheel, 8" dia, 3,650 RPM (66261058521)
- Scotch-Brite Convolute Wheels