Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Deburring, ST-WL, 6" dia.
Mfr # 7100111502
Zoro # G1191870
Sold in multiples of 4 for $318.76
Free Shipping & Returns
$318.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring
- Diameter 6 in
- Width 1/2 in
- Arbor Hole 1 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7100111502
- Zoro # G1191870
- UPC # 00048011017020
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 6 in |
Width | 1/2 in |
Face Width | 1/2 in |
Overall Diameter | 6 in |
Wheel Diameter x Face Width | 6 in Dia x 1/2 in W |
Connector Size | 1 in |
Details
Style | Deburring |
Arbor Hole | 1 in |
Abrasive Material | Silicon Carbide |
Density | Hard (8) |
Grade | Fine |
Series | ST-WL |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Item | Convolute Wheel |
Max. RPM | 6,000 RPM |
Color | Gray |
Density Rating | Hard (8) |
Coating Coverage | Open |
Resistance Properties | Load |
Wheel Density | Hard |
Abrasive Type | Non-Woven |
Maximum Operating Speed | 6,000 RPM |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Hard (8), Grade Fine, Series ST-WL, Face Width 1/2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Bench Grinder Crimped Wire Wheel, 5" Fine (76863)
- NORTON ABRASIVES Abrasve Roll, 1-1/2"Wx150ft.L, Alumnm Oxde (66261126285)
- APPLE CRAFTS 60 Grit Premium Woodworking Sandpaper 9" x 11" Sheet (200 Sheets), 200PK (APP-CON-SAN-AOW-P060-QSx200)
- 3M 3M 36217 Stikit Blue Sandpaper Sheetroll - 80 Grade, 2 3/4"x20yd (7100098207)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 6" dia. (7100023491)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x1/2x3, FN (7000046071)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 6" dia. (7000028482)
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 12" dia. (7000120905)
- SCOTCH-BRITE Convolute Wheel, Blending, CP-WL, 6" dia. (7000011912)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 6x1/2x1, PK4 (7000046050)
- SCOTCH-BRITE Deburr&Finish PRO Unitized Whl, 6inx1/2inx1in, 2S FIN, 4/pk (7100143460)
- Scotch-Brite Convolute Wheels