Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Deburring, LD-WL, 8" dia.
Mfr # 7100010164
Zoro # G1189883
Sold in multiples of 2 for $477.98
Free Shipping & Returns
$477.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring
- Diameter 8 in
- Width 2 in
- Arbor Hole 3 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7100010164
- Zoro # G1189883
- UPC # 00048011016672
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 2 in |
Face Width | 2 in |
Connector Size | 3 in |
Wheel Diameter x Face Width | 8 in Dia x 2 in W |
Overall Diameter | 8 in |
Details
Style | Deburring |
Arbor Hole | 3 in |
Abrasive Material | Silicon Carbide |
Density | Hard (7) |
Grade | Fine |
Series | LD-WL |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Item | Convolute Wheel |
Max. RPM | 4,500 RPM |
Resistance Properties | Load |
Maximum Operating Speed | 4,500 RPM |
Color | Gray |
Abrasive Type | Non-Woven |
Wheel Density | Hard |
Density Rating | Hard (7) |
Coating Coverage | Open |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Hard (7), Grade Fine, Series LD-WL, Face Width 2 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Foam, Grip Disc, 6", P500 Grit, PK20 (8A-241-500)
- 3M CUBITRON Quick Change Discs, 3 In, 60, TSM, PK50 (7000045174)
- WEILER 3" Blending Disc, Plastic Button Style, 80AO (60135)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 A60T 3" x .035" x 3/8" 60 Grit Aluminum Oxide (23051)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 12" dia. (7000046066)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 8" dia. (7000120912)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 6x1/2x1, PK4 (7000046050)
- SCOTCH-BRITE Convolute Wheel, Deburring, 6x1/2x1, FN (7000136514)
- SCOTCH-BRITE Deburring Wheel, XL-WL, 8A Medium, 6 in x 1 in x 1 in (7000000734)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 12" dia. (7010365609)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (66261055250)
- Scotch-Brite Convolute Wheels