Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Deburring, LD-WL, 8" dia.
Mfr # 7000046038
Zoro # G1197531
original price:
$88.25
14% off
new price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring
- Diameter 8 in
- Width 3/8 in
- Arbor Hole 3 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000046038
- Zoro # G1197531
- UPC # 00048011195933
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 3/8 in |
Overall Diameter | 8 in |
Connector Size | 3 in |
Wheel Diameter x Face Width | 8 in Dia x 3/8 in W |
Face Width | 3/8 in |
Details
Style | Deburring |
Arbor Hole | 3 in |
Abrasive Material | Silicon Carbide |
Density | Hard (8) |
Grade | Fine |
Series | LD-WL |
Item | Convolute Wheel |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Max. RPM | 4,500 RPM |
Color | Gray |
Wheel Density | Hard |
Coating Coverage | Open |
Abrasive Type | Non-Woven |
Density Rating | Hard (8) |
Resistance Properties | Load |
Maximum Operating Speed | 4,500 RPM |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Hard (8), Grade Fine, Series LD-WL, Face Width 3/8 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Sanding Belt, 4" W, 24" L, 50 Grit (DCB424050S02G)
- HOLEX Cutting disc EXTRA THIN Disc Dia: 115mm (563550 115)
- SCOTCH-BRITE 4-1/2" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100175520)
- WESTWARD Double Spiral Tube Brush, 3/4" Dia., PK10 (88388)
- SCOTCH-BRITE Convolute Wheel, Multi-Finishng, 6x2x1, CRS (7000045921)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 6" dia. (7100023491)
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 8" dia. (7100010164)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 8" dia. (7100062983)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x3/8x3, FN (7000046064)
- SCOTCH-BRITE Convolute Whl, Metal Finish, 8x1x3, MED, PK3 (7100000490)
- NORTON ABRASIVES Convolute Wheel, Metal Finishing, 6x1x1, FN (66261004141)
- Scotch-Brite Convolute Wheels