Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Deburring, LD-WL, 6" dia.
Mfr # 7000046052
Zoro # G1189630
Sold in multiples of 2 for $383.98
Free Shipping & Returns
$383.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring
- Diameter 6 in
- Width 1 in
- Arbor Hole 5 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7000046052
- Zoro # G1189630
- UPC # 00048011016832
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 6 in |
Width | 1 in |
Face Width | 1 in |
Overall Diameter | 10 in |
Wheel Diameter x Face Width | 10 in Dia x 1 in W |
Connector Size | 5 in |
Details
Style | Deburring |
Arbor Hole | 5 in |
Abrasive Material | Silicon Carbide |
Density | Hard (7) |
Grade | Fine |
Series | LD-WL |
Max. RPM | 3,600 RPM |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Item | Convolute Wheel |
Maximum Operating Speed | 3,600 RPM |
Color | Gray |
Wheel Density | Hard |
Resistance Properties | Load |
Coating Coverage | Open |
Density Rating | Hard (7) |
Abrasive Type | Non-Woven |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 5 in, Density Rating Hard (7), Grade Fine, Series LD-WL, Face Width 1 in, Maximum Operating Speed 3,600 RPM, Overall Diameter 10 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Emery Cloth, 11x9 In, Med, Emery, PK250 (60070003185)
- DYNABRADE 3" Backing Pad (54262)
- ARC ABRASIVES Psa Gold Disc Rl-100 6In 400 (34982)
- WEILER 6" Standard Twist Knot Wire Wheel, .0118" Steel Fill, 5/8"-1/2" (8075)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 6" dia. (7010365088)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 12" dia. (7000046074)
- SCOTCH-BRITE Convolute Wheel, Blending, CP-WL, 6" dia. (7000011912)
- SCOTCH-BRITE Convolute Wheel, Blending, CP-WL, 8" dia. (7000045985)
- SCOTCH-BRITE Convolute Wheel, Deburring, 6x1x1, FN (7000000736)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 6" dia. (7100050505)
- NORTON ABRASIVES Convolute Wheel, Deburring 12in.x2in. (66261055243)
- Scotch-Brite Convolute Wheels