Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Deburring, LD-WL, 12" dia.
Mfr # 7000120905
Zoro # G1189743
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring
- Diameter 12 in
- Width 3 in
- Arbor Hole 5 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000120905
- Zoro # G1189743
- UPC # 00048011016900
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 12 in |
Width | 3 in |
Face Width | 3 in |
Wheel Diameter x Face Width | 12 in Dia x 3 in W |
Overall Diameter | 12 in |
Connector Size | 5 in |
Details
Style | Deburring |
Arbor Hole | 5 in |
Abrasive Material | Silicon Carbide |
Density | Hard (7) |
Grade | Fine |
Series | LD-WL |
Item | Convolute Wheel |
Max. RPM | 3,000 RPM |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Coating Coverage | Open |
Abrasive Type | Non-Woven |
Density Rating | Hard (7) |
Wheel Density | Hard |
Resistance Properties | Load |
Maximum Operating Speed | 3,000 RPM |
Color | Gray |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 5 in, Density Rating Hard (7), Grade Fine, Series LD-WL, Face Width 3 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 12 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 7" Back-up Pad Resin Fiber Disc and AL-tra CUT Disc, 5/8"-11 UNC Nut (59601)
- ALL-SOURCE 2-1/2 In. x 1-1/2 In. Drum Sander (6096004)
- 3M Qk Chang Dsc Backup Pad, 2" Dia, TS (7000045283)
- ECONOLINE Right Glove- 33X9 (412012R)
- SCOTCH-BRITE Convolute Wheel, Deburring, 6x1x1, FN (7000000736)
- SCOTCH-BRITE Convolute Wheel, Multi-Finishng, 6x1x1, CRS (7100006330)
- SCOTCH-BRITE Convolute Wheel, Deburring, 6x1/2x1, FN (7000046069)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 6" dia. (7100023491)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 8x1x3, FN, PK3 (7000000733)
- SCOTCH-BRITE Convolute Wheel, Cut/Polish, 6x1x1, FN (7100009186)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 8" dia. (7100087819)
- Scotch-Brite Convolute Wheels