Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Deburring, LD-WL, 12" dia.
Mfr # 7000046054
Zoro # G1189621
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring
- Diameter 12 in
- Width 1 in
- Arbor Hole 5 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000046054
- Zoro # G1189621
- UPC # 00048011016702
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 12 in |
Width | 1 in |
Face Width | 1 in |
Connector Size | 5 in |
Wheel Diameter x Face Width | 12 in Dia x 1 in W |
Overall Diameter | 12 in |
Details
Style | Deburring |
Arbor Hole | 5 in |
Abrasive Material | Silicon Carbide |
Density | Hard (7) |
Grade | Fine |
Series | LD-WL |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Item | Convolute Wheel |
Max. RPM | 3,000 RPM |
Color | Gray |
Density Rating | Hard (7) |
Wheel Density | Hard |
Abrasive Type | Non-Woven |
Resistance Properties | Load |
Maximum Operating Speed | 3,000 RPM |
Coating Coverage | Open |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 5 in, Density Rating Hard (7), Grade Fine, Series LD-WL, Face Width 1 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 12 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 5" Dia 8 Vacuum Holes Hook & Loop Sanding Pad w/Dust Collection Seal (SP390001)
- MIRKA Grip Disc, 5", P400, PK50 (23-612-400)
- DYNABRADE Belt, 120G, 1/2"X24" (91386)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 320 G, SC, PK50 (66261139364)
- SCOTCH-BRITE Convolute Wheel, Blending, XP-WL, 6" dia. (7000046242)
- SCOTCH-BRITE Convolute Wheel, Blending, XP-WL, 6" dia. (7000121100)
- SCOTCH-BRITE Convolute Wheel, Deburring, ST-WL, 8" dia. (7000045853)
- SCOTCH-BRITE Convolute Wheel, SF-WL, 8" dia., 2" W (7010365350)
- SCOTCH-BRITE Convolute Wheel, Deburring, 6x1/2x1, FN (7000136514)
- SCOTCH-BRITE Deburring Wheel, XL-WL, 8A Medium, 6 in x 1 in x 1 in (7000000734)
- SCOTCH-BRITE Convolute Wheel, Debur/Edge, 6x1x1, FN, PK3 (7000045851)
- Scotch-Brite Convolute Wheels