Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Deburring, 8x3/8x3, FN
Mfr # 7000046064
Zoro # G0933651
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring
- Diameter 8 in
- Width 3/8 in
- Arbor Hole 3 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000046064
- Zoro # G0933651
- UPC # 00048011147918
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 3/8 in |
Face Width | 3/8 in |
Connector Size | 3 in |
Wheel Diameter x Face Width | 8 in Dia x 3/8 in W |
Overall Diameter | 8 in |
Details
Style | Deburring |
Arbor Hole | 3 in |
Abrasive Material | Silicon Carbide |
Density | Hard (8) |
Grade | Fine |
Series | XL-WL |
Application | For Critical Deburring and Finishing Applications, Minimizes Smearing, Provides Superior Performance on Stainless Steel, Titanium and Nickel Alloys |
Item | Convolute Wheel |
Max. RPM | 4,500 RPM |
Maximum Operating Speed | 4,500 RPM |
Resistance Properties | Load |
Coating Coverage | Open |
Wheel Density | Hard |
Color | Gray |
Density Rating | Hard (8) |
Abrasive Type | Non-Woven |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Hard (8), Grade Fine, Series XL-WL, Face Width 3/8 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blast Media, 2200 lb Container, Bag (GAR80B552200)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 100 Grit, Fine, Ceramic, Predator, Yellow (71-005024007)
- 3M CUBITRON CutOff Wheel, 4-1/2"x.040"x7/8", 13300rpm (86929)
- BRUSH RESEARCH MANUFACTURING CT3 3" Dia. Copper Center Wheel, Tampico, 1/2" Arbor Hole, 1.062 Trim, .375 Face Width (CT3)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 8" dia. (7000046062)
- SCOTCH-BRITE Convolute Wheel, Blending, X2-WL, 10" dia. (7100066551)
- SCOTCH-BRITE Convolute Wheel, Blending, XP-WL, 6" dia. (7000046241)
- SCOTCH-BRITE Deburring Wheel, XL-WL, 9S Fine, 6 in x 1 in x 1 in (7000000737)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 12" dia. (7000046067)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x1x3, MED (7000000735)
- SCOTCH-BRITE Convolute Wheel, Blending, CP-WL, 6" dia. (7000011912)
- Scotch-Brite Convolute Wheels