Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Deburring, 8x1/2x3, FN
Mfr # 7000046065
Zoro # G0494593
product price: $87.59
/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring
- Diameter 8 in
- Width 1/2 in
- Arbor Hole 3 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000046065
- Zoro # G0494593
- UPC # 00048011146294
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 1/2 in |
Connector Size | 3 in |
Face Width | 1/2 in |
Overall Diameter | 8 in |
Wheel Diameter x Face Width | 8 in Dia x 1/2 in W |
Details
Style | Deburring |
Arbor Hole | 3 in |
Abrasive Material | Silicon Carbide |
Density | Hard (8) |
Grade | Fine |
Series | XL-WL |
Application | For Critical Deburring and Finishing Applications, Minimizes Smearing, Provides Superior Performance on Stainless Steel, Titanium and Nickel Alloys |
Max. RPM | 4,500 RPM |
Item | Convolute Wheel |
Wheel Density | Hard |
Color | Gray |
Coating Coverage | Open |
Maximum Operating Speed | 4,500 RPM |
Abrasive Type | Non-Woven |
Resistance Properties | Load |
Density Rating | Hard (8) |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Hard (8), Grade Fine, Series XL-WL, Face Width 1/2 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" Stem-Mounted Crimped Wire Radial Wheel, .014" Steel Fill, 1/4" Stem (17966)
- PFERD 9/32" x 1/2" POLICAP® Abrasive Cap - Shape C - Aluminum Oxide - 150 Grit (46042)
- CS UNITEC Fleece Wheel, 80 Grit, 4in dia, 4-1/8in W (47412)
- ARC ABRASIVES Belt Predator 4 X 308 80, 4" W, 308" L, 80 Grit, Predator (71-040308006)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 8" dia. (7000120809)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 12" dia. (7010365609)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 8" dia. (7000046061)
- SCOTCH-BRITE Deburring Wheel, XL-WL, 8A Medium, 6 in x 1 in x 1 in (7000000734)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 8" dia. (7100087819)
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 6" dia. (7000000731)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (66261055202)
- Scotch-Brite Convolute Wheels