Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Debur/Finish, 8x3x3, FN
Mfr # 61500019197
Zoro # G5902583
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring and Finishing
- Diameter 8 in
- Width 3 in
- Arbor Hole 3 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 61500019197
- Zoro # G5902583
- UPC # 048011051727
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 3 in |
Connector Size | 3 in |
Wheel Diameter x Face Width | 8 in Dia x 3 in W |
Overall Diameter | 8 in |
Face Width | 3 in |
Details
Style | Deburring and Finishing |
Arbor Hole | 3 in |
Abrasive Material | Silicon Carbide |
Density | Medium (6) |
Grade | Fine |
Series | LD-WL |
Item | Convolute Wheel |
Application | For Fine or Light Deburring and Creating Polished Finish |
Max. RPM | 4,500 RPM |
Maximum Operating Speed | 4,500 RPM |
Density Rating | Medium (6) |
Coating Coverage | Open |
Wheel Density | Medium |
Abrasive Type | Non-Woven |
Color | Gray |
Resistance Properties | Load |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Medium (6), Grade Fine, Series LD-WL, Face Width 3 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grt, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 120 Grit, Fine, Ceramic, XK870X, Red (284510)
- NORTON ABRASIVES Rapid Strip 4-1/2 in. D X 5/8-11 in. Silicon Carbide Clipper Classic Disc 1 each (70184601594)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072722665)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728568)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 6" dia. (7000028482)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 6x1x1, FN, PK3 (7000046077)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 6" dia. (7010365088)
- SCOTCH-BRITE Convolute Wheel, Blending, DP-UW, 3" dia. (7100105530)
- SCOTCH-BRITE Convolute Wheel, SF-WL, 8" dia., 2" W (7010365350)
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 6" dia. (7000000731)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 8" dia. (7100087819)
- Scotch-Brite Convolute Wheels