Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Debur/Finish, 12x2x5, FN
Mfr # 7000046059
Zoro # G5932857
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring and Finishing
- Diameter 12 in
- Width 2 in
- Arbor Hole 5 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000046059
- Zoro # G5932857
- UPC # 00048011016894
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 12 in |
Width | 2 in |
Face Width | 2 in |
Wheel Diameter x Face Width | 12 in Dia x 2 in W |
Overall Diameter | 12 in |
Connector Size | 5 in |
Details
Style | Deburring and Finishing |
Arbor Hole | 5 in |
Abrasive Material | Silicon Carbide |
Density | Hard (8) |
Grade | Fine |
Series | LD-WL |
Max. RPM | 3,000 RPM |
Application | For Fine or Light Deburring and Creating Polished Finish |
Item | Convolute Wheel |
Density Rating | Hard (8) |
Resistance Properties | Load |
Wheel Density | Hard |
Color | Gray |
Abrasive Type | Non-Woven |
Maximum Operating Speed | 3,000 RPM |
Coating Coverage | Open |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 5 in, Density Rating Hard (8), Grade Fine, Series LD-WL, Face Width 2 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 12 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Tree, 7/16 In, 1/4 Shank (310-002119)
- DYNABRADE Disc Pad, 2-3/4" X 8" (57454)
- NORTON ABRASIVES CutOff Whl, 57A60-M8B, 8"x.060"x1/2" (66253022702)
- NORTON ABRASIVES Flap Disc, 4 In x 60 Grit, 5/8 (66623399051)
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 8" dia. (7000046038)
- SCOTCH-BRITE Convolute Wheel, Deburring, 6x1/2x1, FN (7000046069)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 6x1/2x1, PK4 (7000046050)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x1/2x3, FN (7000046071)
- SCOTCH-BRITE Convolute Wheel, Blending, XP-WL, 6" dia. (7000046241)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 12" dia. (7000120913)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 12x1x5, FN (66261018626)
- Scotch-Brite Convolute Wheels