Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Debur/Finish, 12x1x5, MED
Mfr # 7010366023
Zoro # G5962896
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring and Finishing
- Diameter 12 in
- Width 1 in
- Arbor Hole 5 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010366023
- Zoro # G5962896
- UPC # 00048011172231
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 12 in |
Width | 1 in |
Wheel Diameter x Face Width | 12 in Dia x 1 in W |
Connector Size | 5 in |
Overall Diameter | 12 in |
Face Width | 1 in |
Details
Style | Deburring and Finishing |
Arbor Hole | 5 in |
Abrasive Material | Aluminum Oxide |
Density | Hard (8) |
Grade | Medium |
Series | X2-WL |
Item | Convolute Wheel |
Max. RPM | 3,000 RPM |
Application | For Tough Deburring and Finishing |
Wheel Density | Hard |
Resistance Properties | Load |
Abrasive Type | Non-Woven |
Color | Gray |
Coating Coverage | Open |
Maximum Operating Speed | 3,000 RPM |
Density Rating | Hard (8) |
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 5 in, Density Rating Hard (8), Grade Medium, Series X2-WL, Face Width 1 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 12 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grt, Ceramc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 60 Grit, Medium, Ceramic, XK870X (283226)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 5/8-11 (66623399053)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 7/8 (66623399142)
- MIRKA Iridium 6" Grip 121H 180 (24-6MH-180)
- SCOTCH-BRITE Convolute Wheel, Debur/Finish, 12x1x5, MED (7000046063)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 6" dia. (7100022785)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 8" dia. (7000120912)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x3/8x3, FN (7000046064)
- SCOTCH-BRITE Convolute Wheel, Blending, XP-WL, 6" dia. (7000046242)
- SCOTCH-BRITE Deburring Wheel, XL-WL, 8A Medium, 6 in x 1 in x 1 in (7000000734)
- CGW ABRASIVES Convolute Whl, 8 x 1 x 3, 9S, Fine (70145)
- Scotch-Brite Convolute Wheels