Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, XL-WL, 8" dia.
Mfr # 7000046061
Zoro # G1187941
product price: $73.55
/ea
Sold in multiples of 4 for $294.20
$294.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 8 in
- Width 1/2 in
- Arbor Hole 3 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000046061
- Zoro # G1187941
- UPC # 00048011174594
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 1/2 in |
Face Width | 1/2 in |
Wheel Diameter x Face Width | 8 in Dia x 1/2 in W |
Connector Size | 3 in |
Overall Diameter | 8 in |
Details
Style | Blending |
Arbor Hole | 3 in |
Abrasive Material | Aluminum Oxide |
Density | Hard (8) |
Grade | Medium |
Series | XL-WL |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Max. RPM | 4,500 RPM |
Item | Convolute Wheel |
Coating Coverage | Open |
Color | Gray |
Resistance Properties | Load |
Abrasive Type | Non-Woven |
Maximum Operating Speed | 4,500 RPM |
Density Rating | Hard (8) |
Wheel Density | Hard |
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 3 in, Density Rating Hard (8), Grade Medium, Series XL-WL, Face Width 1/2 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3/4" PSF Crimped End Brush - .014 SS Wire, 1/4" Shank (764435)
- 3M CutOff&GrindWhl, 5/8"-11CN, ThreadHle (06466)
- WEILER 12" Standard Twist Knot Wire Wheel .016" Steel Fill 1-1/4" Arbor Hole (8219)
- 3M PSA Paper Disc, Extra Coarse, Brown, PK50 (7100053622)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 12" dia. (7010365609)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 12" dia. (7010364494)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 12" dia. (7000046074)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 6" dia. (7010365088)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 8" dia. (7000046062)
- SCOTCH-BRITE Convolute Wheel, Debur/Finish, 12x2x5, FN (7000046048)
- NORTON ABRASIVES Convolute Wheel, Deburring 6in.x1in., PK3 (66261055205)
- Scotch-Brite Convolute Wheels