Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, XL-WL, 6" dia.
Mfr # 7100022785
Zoro # G1187932
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 6 in
- Width 1 1/2 in
- Arbor Hole 1 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100022785
- Zoro # G1187932
- UPC # 00048011181868
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 6 in |
Width | 1 1/2 in |
Wheel Diameter x Face Width | 6 in Dia x 1 1/2 in W |
Overall Diameter | 6 in |
Face Width | 1 1/2 in |
Connector Size | 1 in |
Details
Style | Blending |
Arbor Hole | 1 in |
Abrasive Material | Aluminum Oxide |
Density | Hard (8) |
Grade | Medium |
Series | XL-WL |
Max. RPM | 6,000 RPM |
Item | Convolute Wheel |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Abrasive Type | Non-Woven |
Color | Gray |
Resistance Properties | Load |
Coating Coverage | Open |
Density Rating | Hard (8) |
Maximum Operating Speed | 6,000 RPM |
Wheel Density | Hard |
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 1 in, Density Rating Hard (8), Grade Medium, Series XL-WL, Face Width 1 1/2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 5/8in, 60G (61463624397)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .090" Thick, 5/8"-11 Arbor Hole Size (20953)
- NORTON ABRASIVES Sandpaper Sheet, Med., 80 Grit, PK3 (07660768163)
- 3M Buffing Pad, 5-1/4 in. (05727)
- SCOTCH-BRITE Convolute Wheel, Debur/Finish, 12x2x5, FN (7000148257)
- SCOTCH-BRITE Convolute Wheel, SF-WL, 8" dia., 2" W (7010365350)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x1x3, FN (7000000738)
- SCOTCH-BRITE Convolute Wheel, SF-WL, 6" dia., 1/2" W (7000121078)
- SCOTCH-BRITE Convolute Whl, Metal Finish, 6x1x1, MED, PK3 (7000120596)
- SCOTCH-BRITE Convolute Wheel, Blending, XP-WL, 6" dia. (7000046242)
- SCOTCH-BRITE Convolute Wheel, Debur/Finish, 12x1x5, MED (7000046063)
- Scotch-Brite Convolute Wheels