Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, XL-WL, 6" dia.
Mfr # 7010329474
Zoro # G1187950
product price: $153.99
/ea
Sold in multiples of 2 for $307.98
Free Shipping & Returns
$307.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 6 in
- Width 2 in
- Arbor Hole 1 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010329474
- Zoro # G1187950
- UPC # 00048011188232
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 6 in |
Width | 2 in |
Connector Size | 1 in |
Overall Diameter | 6 in |
Face Width | 2 in |
Wheel Diameter x Face Width | 6 in Dia x 2 in W |
Details
Style | Blending |
Arbor Hole | 1 in |
Abrasive Material | Silicon Carbide |
Density | Hard (8) |
Grade | Medium |
Series | XL-WL |
Max. RPM | 6,000 RPM |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Item | Convolute Wheel |
Coating Coverage | Open |
Wheel Density | Hard |
Color | Gray |
Maximum Operating Speed | 6,000 RPM |
Resistance Properties | Load |
Abrasive Type | Non-Woven |
Density Rating | Hard (8) |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Hard (8), Grade Medium, Series XL-WL, Face Width 2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Abrasive, Finishing Belt, 1.5x30", 80gr, Coated, 1-1/2" W, 30" L, 80 Grit, CoolCut XX (14X158)
- MERIT Unitized Wheel, 2" dia., 1" W (08834131551)
- WEILER 3" Standard Twist Knot Wire Wheel, .014" Fill, 1/2"-3/8" Arbor Hole (8264)
- COBRA CARBIDE Carbide Burr, Double Cut Shape G Regular Length, SG-5, 1/2 (10995)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 8" dia. (7100042695)
- SCOTCH-BRITE Convolute Whl, Metal Finish, 8x2x3, CRS, PK2 (7010366066)
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 12" dia. (7000046049)
- SCOTCH-BRITE Deburr&Finish PRO Unitized Whl, 3inx1inx1/4in, 2S FIN, 10/pk (7100143466)
- SCOTCH-BRITE Convolute Wheel, Deburring, 6x1/2x1, FN (7000046069)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 6" dia. (7000136469)
- SCOTCH-BRITE Convolute Wheel, Blending, DP-UW, 6" dia. (7100066553)
- Scotch-Brite Convolute Wheels