Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, XL-WL, 12" dia.
Mfr # 7000046074
Zoro # G1187853
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 12 in
- Width 2 in
- Arbor Hole 5 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000046074
- Zoro # G1187853
- UPC # 00048011051390
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 12 in |
Width | 2 in |
Connector Size | 5 in |
Overall Diameter | 12 in |
Wheel Diameter x Face Width | 12 in Dia x 2 in W |
Face Width | 2 in |
Details
Style | Blending |
Arbor Hole | 5 in |
Abrasive Material | Silicon Carbide |
Density | Hard (9) |
Grade | Fine |
Series | XL-WL |
Item | Convolute Wheel |
Max. RPM | 3,000 RPM |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Wheel Density | Hard |
Maximum Operating Speed | 3,000 RPM |
Coating Coverage | Open |
Color | Gray |
Density Rating | Hard (9) |
Abrasive Type | Non-Woven |
Resistance Properties | Load |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 5 in, Density Rating Hard (9), Grade Fine, Series XL-WL, Face Width 2 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 12 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" Circular Mounted End Brush - .014 CS Wire, 1/4" Shank (82930)
- FINISH 1ST Mini Grinding Disc, 2 In., 50 Grit, PK25 (8432035)
- NORTON ABRASIVES Reducing Bushing, 3 in., PR (66261080532)
- 3M Disc Sander 28341, 2 in .3 HP 20,000 RPM (28341)
- SCOTCH-BRITE Convolute Wheel, Blending, CP-WL, 6" dia. (7000011912)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x2x3, FN (7100003576)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 8" dia. (7100062983)
- SCOTCH-BRITE Convolute Wheel, Blending, X2-WL, 12" dia. (7100040577)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 10x1x5, FN, PK2 (7000046072)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 6x1x1, FN, PK3 (7000120928)
- SCOTCH-BRITE Convolute Wheel, Blending, XP-WL, 6" dia. (7000046242)
- Scotch-Brite Convolute Wheels