Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, XL-WL, 12" dia.
Mfr # 7000046066
Zoro # G1197041
product price: $102.99
/ea
Sold in multiples of 2 for $205.98
Free Shipping & Returns
$205.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 12 in
- Width 1/2 in
- Arbor Hole 5 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000046066
- Zoro # G1197041
- UPC # 00048011156415
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 12 in |
Width | 1/2 in |
Wheel Diameter x Face Width | 12 in Dia x 1/2 in W |
Face Width | 1/2 in |
Connector Size | 5 in |
Overall Diameter | 12 in |
Details
Style | Blending |
Arbor Hole | 5 in |
Abrasive Material | Silicon Carbide |
Density | Hard (8) |
Grade | Fine |
Series | XL-WL |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Max. RPM | 3,000 RPM |
Item | Convolute Wheel |
Density Rating | Hard (8) |
Coating Coverage | Open |
Wheel Density | Hard |
Abrasive Type | Non-Woven |
Color | Gray |
Resistance Properties | Load |
Maximum Operating Speed | 3,000 RPM |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 5 in, Density Rating Hard (8), Grade Fine, Series XL-WL, Face Width 1/2 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 12 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4-20 Shank, 80G (12346)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 80 Grit, Flat (62016)
- NORTON ABRASIVES Flap Disc, Medium, 80 Grit, 6" dia. (66261132125)
- WALTER SURFACE TECHNOLOGIES Carbride Burr, Cylindrical Sa, 1/4x5/8x1" (01V055)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x2x3, FN (7000136515)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 8x1x3, FN, PK3 (7000000733)
- SCOTCH-BRITE Deburr&Finish PRO Unitized Whl, 3inx1inx1/4in, 2S FIN, 10/pk (7100143466)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 8" dia. (7000120809)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 8" dia. (7100087819)
- SCOTCH-BRITE Convolute Wheel, SF-WL, 8" dia., 2" W (7010365350)
- CGW ABRASIVES Convolute Whl, 8 x 1 x 3, 8S, Fine (70144)
- Scotch-Brite Convolute Wheels