Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, XL-WL, 10" dia.
Mfr # 7000000739
Zoro # G1228575
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 10 in
- Width 2 in
- Arbor Hole 5 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000000739
- Zoro # G1228575
- UPC # 00048011090030
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 10 in |
Width | 2 in |
Face Width | 2 in |
Connector Size | 5 in |
Overall Diameter | 10 in |
Wheel Diameter x Face Width | 10 in Dia x 2 in W |
Details
Style | Blending |
Arbor Hole | 5 in |
Abrasive Material | Silicon Carbide |
Density | Hard (9) |
Grade | Fine |
Series | XL-WL |
Max. RPM | 4,500 RPM |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Item | Convolute Wheel |
Density Rating | Hard (9) |
Abrasive Type | Non-Woven |
Wheel Density | Hard |
Resistance Properties | Load |
Maximum Operating Speed | 3,600 RPM |
Color | Gray |
Coating Coverage | Open |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 5 in, Density Rating Hard (9), Grade Fine, Series XL-WL, Face Width 2 in, Maximum Operating Speed 3,600 RPM, Overall Diameter 10 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, E111P (151-00099)
- PFERD 14" x 7/64" Cut-Off Wheel, 1" A.H. - L - SG CHOP HD STEEL (64531)
- TITAN EXOBURR DEBURRING TOOL 5/32 & 7/16 (TL51951)
- MIRKA Vacuum Grip Disc, 15H, 6", P1200, PK50 (FA61105093)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 12" dia. (7000046066)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 6" dia. (7100022785)
- SCOTCH-BRITE Convolute Wheel, Blending, X2-WL, 6" dia. (7000046078)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 6" dia. (7010329043)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 12" dia. (7000046067)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 6" dia. (7010300989)
- NORTON ABRASIVES Convolute Wheel, 8" dia, 2,500 RPM (66261058518)
- Scotch-Brite Convolute Wheels