Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, X2-WL, 6" dia.
Mfr # 7000046078
Zoro # G1187689
product price: $137.99
/ea
Sold in multiples of 3 for $413.97
Free Shipping & Returns
$413.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 6 in
- Width 1 in
- Arbor Hole 3 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000046078
- Zoro # G1187689
- UPC # 00048011183657
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 6 in |
Width | 1 in |
Face Width | 1 in |
Connector Size | 3 in |
Wheel Diameter x Face Width | 8 in Dia x 1 in W |
Overall Diameter | 8 in |
Details
Style | Blending |
Arbor Hole | 3 in |
Abrasive Material | Silicon Carbide |
Density | Hard (9) |
Grade | Fine |
Series | X2-WL |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Max. RPM | 4,500 RPM |
Item | Convolute Wheel |
Wheel Density | Hard |
Resistance Properties | Load |
Grit | N/A Unavailable |
Abrasive Type | Non-Woven |
Color | Gray |
Coating Coverage | Open |
Maximum Operating Speed | 4,500 RPM |
Density Rating | Hard (9) |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Hard (9), Grade Fine, Series X2-WL, Face Width 1 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit N/A Unavailable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 7" Tiger Ceramic Abrasive Flap Disc, Conical (TY29), 40C, 5/8"-11 UNC (50113)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, Reg, 40G (42322)
- PFERD Carbide Bur - Ball Shape, ALU Cut - 5/8" x 9/16" x 1/4" Shank - SD-6 (24595)
- NORTON ABRASIVES Unitized Wheel, 2 D x1/4 W, TR Attach, MED (66261014911)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x1x3, FN (7100002691)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 8" dia. (7000120807)
- SCOTCH-BRITE Convolute Wheel, Multi-Finishng, 6x2x1, MED (7000045922)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x2x3, FN (7000136515)
- SCOTCH-BRITE Convolute Wheel, Weld Grinding, DP-UW (7010365693)
- SCOTCH-BRITE Convolute Wheel, Debur/Finish, 12x2x5, FN (7000046059)
- NORTON ABRASIVES Convolute Wheel, Clean/Finish, 6x1x1, MED (66261058507)
- Scotch-Brite Convolute Wheels