Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, X2-WL, 12" dia.
Mfr # 7000120914
Zoro # G1196980
product price: $81.49
/ea
Sold in multiples of 4 for $325.96
Free Shipping & Returns
$325.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 12 in
- Width 1/2 in
- Arbor Hole 1 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000120914
- Zoro # G1196980
- UPC # 00048011172156
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 12 in |
Width | 1/2 in |
Overall Diameter | 6 in |
Wheel Diameter x Face Width | 6 in Dia x 1/2 in W |
Face Width | 1/2 in |
Connector Size | 1 in |
Details
Style | Blending |
Arbor Hole | 1 in |
Abrasive Material | Aluminum Oxide |
Density | Hard (8) |
Grade | Medium |
Series | X2-WL |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Item | Convolute Wheel |
Max. RPM | 6,000 RPM |
Wheel Density | Hard |
Density Rating | Hard (8) |
Resistance Properties | Load |
Grit | N/A Unavailable |
Coating Coverage | Open |
Abrasive Type | Non-Woven |
Color | Gray |
Maximum Operating Speed | 6,000 RPM |
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 1 in, Density Rating Hard (8), Grade Medium, Series X2-WL, Face Width 1/2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit N/A Unavailable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 60G (73164)
- FERRO INDUSTRIES 8in Sanding Pad (6268)
- NORTON CO SANDING BELT 2" X 72" (NR45460)
- KODIAK CUTTING TOOLS SC-5 Type SC Carbide Bur Cylindrical Ball Nose Double Cut (5423825)
- SCOTCH-BRITE Convolute Wheel, Blending, X2-WL, 10" dia. (7100066551)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 6" dia. (7100003943)
- SCOTCH-BRITE Convolute Whl, Metal Finish, 8x1x3, MED, PK3 (7100000490)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 12" dia. (7000046066)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 8" dia. (7100087819)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 6" dia. (7010300989)
- NORTON ABRASIVES Convolute Wheel, Deburring 12in.x2in. (66261055243)
- Scotch-Brite Convolute Wheels