Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, X2-WL, 10" dia.
Mfr # 7100066551
Zoro # G1187670
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 6 in
- Width 1 in
- Arbor Hole 1 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100066551
- Zoro # G1187670
- UPC # 00048011182865
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 6 in |
Width | 1 in |
Face Width | 1 in |
Overall Diameter | 6 in |
Wheel Diameter x Face Width | 6 in Dia x 1 in W |
Connector Size | 1 in |
Details
Style | Blending |
Arbor Hole | 1 in |
Abrasive Material | Silicon Carbide |
Density | Hard (8) |
Grade | Medium |
Series | X2-WL |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Max. RPM | 6,000 RPM |
Item | Convolute Wheel |
Resistance Properties | Load |
Density Rating | Hard (8) |
Grit | N/A Unavailable |
Color | Gray |
Abrasive Type | Non-Woven |
Coating Coverage | Open |
Maximum Operating Speed | 6,000 RPM |
Wheel Density | Hard |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Hard (8), Grade Medium, Series X2-WL, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit N/A Unavailable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Z-TECH 4-1/2" x .045" x 7/8" Zirconium (23324)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90007)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 2A Fiber Disc 4-1/2" x 7/8" 80 Grit Aluminum Oxide (51080)
- NORTON ABRASIVES CutOff Whl, Gemini, 2"x.035"x1/8", 30560rpm (66243411392)
- SCOTCH-BRITE Deburring Wheel, XL-WL, 8A Medium, 6 in x 1 in x 1 in (7000000734)
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 8" dia. (7100010164)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 6" dia. (7010292390)
- SCOTCH-BRITE Convolute Wheel, Blending, DP-UW, 6" dia. (7100088613)
- SCOTCH-BRITE Convolute Wheel, Deburring, 6x1/2x1, FN (7000136514)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 6" dia. (7010365088)
- CGW ABRASIVES Convolute Whl, 8 x 1 x 3, 8A, Med (70143)
- Scotch-Brite Convolute Wheels