Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, MU-WL, 8" dia.
Mfr # 7000120808
Zoro # G1190349
product price: $72.49
/ea
Sold in multiples of 3 for $217.47
$217.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 8 in
- Width 1 in
- Arbor Hole 3 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000120808
- Zoro # G1190349
- UPC # 00048011131849
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 1 in |
Wheel Diameter x Face Width | 8 in Dia x 1 in W |
Overall Diameter | 8 in |
Connector Size | 3 in |
Face Width | 1 in |
Details
Style | Blending |
Arbor Hole | 3 in |
Abrasive Material | Silicon Carbide |
Density | Soft (2) |
Grade | Fine |
Series | MU-WL |
Item | Convolute Wheel |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Max. RPM | 4,500 RPM |
Maximum Operating Speed | 4,500 RPM |
Color | White |
Abrasive Type | Non-Woven |
Coating Coverage | Open |
Wheel Density | Soft |
Resistance Properties | Load |
Density Rating | Soft (2) |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Soft (2), Grade Fine, Series MU-WL, Face Width 1 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color White, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Grip Disc, 5", P150, PK50 (23-612-150)
- MIRKA Goldflex Soft 4.5"X5.5" P320, 10 PK (23-145-320RP)
- NORTON ABRASIVES Sanding Belt, 1 in W, 21 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66623336005)
- PFERD Coated Belt, Al/Oxd, 1/2"x18", 80 Grit, Coated, 1/2" W, 18" L, 80 Grit, Aluminum Oxide (49036)
- SCOTCH-BRITE Convolute Wheel, Multi-Finishng, 6x1x1, CRS (7100006330)
- SCOTCH-BRITE Convolute Wheel, Deburring, ST-WL, 8" dia. (7000045853)
- SCOTCH-BRITE Multi-Finishing Wheel, 8inx1inx3 in, 2S CRS, 3/pk (7000120806)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 6" dia. (7100023491)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 6" dia. (7100022785)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 8" dia. (7000120807)
- NORTON ABRASIVES Convolute Wheel, Deburring 8in.x2in., PK2 (66261055259)
- Scotch-Brite Convolute Wheels