Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, MF-WL, 6" dia.
Mfr # 7100111497
Zoro # G1197489
Sold in multiples of 2 for $517.98
Free Shipping & Returns
$517.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 6 in
- Width 2 in
- Arbor Hole 1 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7100111497
- Zoro # G1197489
- UPC # 00048011018881
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 6 in |
Width | 2 in |
Connector Size | 1 in |
Overall Diameter | 6 in |
Face Width | 2 in |
Wheel Diameter x Face Width | 6 in Dia x 2 in W |
Details
Style | Blending |
Arbor Hole | 1 in |
Abrasive Material | Aluminum Oxide |
Density | Medium (5) |
Grade | Coarse |
Series | MF-WL |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Max. RPM | 6,000 RPM |
Item | Convolute Wheel |
Density Rating | Medium (5) |
Maximum Operating Speed | 6,000 RPM |
Color | Maroon |
Resistance Properties | Load |
Coating Coverage | Open |
Abrasive Type | Non-Woven |
Wheel Density | Medium |
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 1 in, Density Rating Medium (5), Grade Coarse, Series MF-WL, Face Width 2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Maroon, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES CGW Abrasives 35623 Depressed Center Wheel 4-1/2" x 1/4" x 5/8 - 11 Type 27 24 Grit Aluminium Oxide (35623)
- SCOTCH-BRITE Convolute Wheel, Deburring, 6x1/2x1, MED (7000046060)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .045" Thick, 5/8"-11 Arbor Hole Size, Ceramic (23319)
- FLEX-HONE TOOL BC13880BC FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 80 Grit, Boron Carbide (BC) (BC13880BC)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 12" dia. (7000046066)
- SCOTCH-BRITE Convolute Wheel, Debur/Finish, 12x2x5, FN (7000046048)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x1x3, MED (7000000735)
- SCOTCH-BRITE Convolute Wheel, Blending, XP-WL, 6" dia. (7000121100)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 6" dia. (7000028446)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x2x3, FN (7000136515)
- SCOTCH-BRITE Adhesive/Stripe Removal Disc, 6 In Dia (07502)
- Scotch-Brite Convolute Wheels