Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, MF-WL, 6" dia.
Mfr # 7100003943
Zoro # G1197452
product price: $122.99
/ea
Sold in multiples of 3 for $368.97
Free Shipping & Returns
$368.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 6 in
- Width 1 in
- Arbor Hole 1 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100003943
- Zoro # G1197452
- UPC # 00048011018621
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 6 in |
Width | 1 in |
Connector Size | 1 in |
Face Width | 1 in |
Overall Diameter | 6 in |
Wheel Diameter x Face Width | 6 in Dia x 1 in W |
Details
Style | Blending |
Arbor Hole | 1 in |
Abrasive Material | Aluminum Oxide |
Density | Medium (5) |
Grade | Medium |
Series | MF-WL |
Max. RPM | 6,000 RPM |
Item | Convolute Wheel |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Resistance Properties | Load |
Density Rating | Medium (5) |
Wheel Density | Medium |
Coating Coverage | Open |
Color | Maroon |
Abrasive Type | Non-Woven |
Maximum Operating Speed | 6,000 RPM |
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 1 in, Density Rating Medium (5), Grade Medium, Series MF-WL, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Maroon, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC23818 FLEX-HONE, 2.375" (60.3mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC23818)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7010309517)
- SGSPRO Carbide Bur, Cylinder, 1/2in., Double Cut (10178)
- NORTON ABRASIVES Sanding Sponge, Fine, 4-3/4x3-3/4x1/2 In (63642552868)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 8" dia. (7100042695)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x1x3, MED (7000000735)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 6" dia. (7010365088)
- SCOTCH-BRITE Convolute Wheel, Deburring, 6x1/2x1, FN (7000136514)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 6x1/2x1, PK4 (7000046050)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 12" dia. (7000046074)
- SCOTCH-BRITE Convolute Wheel, Blending, XP-WL, 6" dia. (7000121100)
- Scotch-Brite Convolute Wheels