Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, MF-WL, 6" dia.
Mfr # 7010329043
Zoro # G1190172
product price: $87.29
/ea
Sold in multiples of 4 for $349.16
Free Shipping & Returns
$349.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 6 in
- Width 1 in
- Arbor Hole 1 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010329043
- Zoro # G1190172
- UPC # 00048011053912
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 6 in |
Width | 1 in |
Connector Size | 1 in |
Overall Diameter | 6 in |
Wheel Diameter x Face Width | 6 in Dia x 1/2 in W |
Face Width | 1/2 in |
Details
Style | Blending |
Arbor Hole | 1 in |
Abrasive Material | Aluminum Oxide |
Density | Medium (5) |
Grade | Medium |
Series | MF-WL |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Max. RPM | 6,000 RPM |
Item | Convolute Wheel |
Abrasive Type | Non-Woven |
Maximum Operating Speed | 6,000 RPM |
Resistance Properties | Load |
Coating Coverage | Open |
Wheel Density | Medium |
Density Rating | Medium (5) |
Color | Maroon |
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 1 in, Density Rating Medium (5), Grade Medium, Series MF-WL, Face Width 1/2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Maroon, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Abrasive Flap Disc, Coarse, 4-1/2 in. (98827)
- 3M File Belt, 3/5" x 13", 60 Grade, PK50 (33439)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 40 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P (78072727762)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P220G, PK10 (07660703218)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 6" dia. (7010365088)
- SCOTCH-BRITE Convolute Wheel, Blending, DP-UW, 6" dia. (7100088613)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x1x3, MED (7000000735)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x1x3, FN (7100002691)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 12" dia. (7000028481)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 8" dia. (7000120809)
- NORTON ABRASIVES Convolute Wheel, 4" dia, 4,000 RPM (66261058501)
- Scotch-Brite Convolute Wheels