Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, MF-WL, 6" dia.
Mfr # 7010309607
Zoro # G1190145
Sold in multiples of 4 for $415.96
Free Shipping & Returns
$415.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 6 in
- Width 1/2 in
- Arbor Hole 1 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7010309607
- Zoro # G1190145
- UPC # 00048011053943
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 6 in |
Width | 1/2 in |
Overall Diameter | 6 in |
Wheel Diameter x Face Width | 6 in Dia x 1/2 in W |
Connector Size | 1 in |
Face Width | 1/2 in |
Details
Style | Blending |
Arbor Hole | 1 in |
Abrasive Material | Aluminum Oxide |
Density | Medium (6) |
Grade | Coarse |
Series | MF-WL |
Item | Convolute Wheel |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Max. RPM | 6,000 RPM |
Color | Maroon |
Abrasive Type | Non-Woven |
Maximum Operating Speed | 6,000 RPM |
Resistance Properties | Load |
Density Rating | Medium (6) |
Wheel Density | Medium |
Coating Coverage | Open |
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 1 in, Density Rating Medium (6), Grade Coarse, Series MF-WL, Face Width 1/2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Maroon, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Unitized Mounted Point, 731 B90, PK5 (877004)
- PFERD 2" COMBIDISC® Abrasive Disc - Type CD - Aluminum Oxide - 36 Grit (42157)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 6 in., Med, AlO (62020)
- PFERD 1" x 5/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 180 Grit (45175)
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 8" dia. (7000046047)
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 12" dia. (7000120905)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 8" dia. (7000120807)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 10" dia. (7000000739)
- SCOTCH-BRITE Convolute Wheel, SF-WL, 8" dia., 2" W (7010365350)
- SCOTCH-BRITE Convolute Whl, Metal Finish, 8x1x3, MED, PK3 (7100000490)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 6" dia. (7010365088)
- Scotch-Brite Convolute Wheels