Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, MF-WL, 12" dia.
Mfr # 7100022119
Zoro # G1190005
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 12 in
- Width 3 in
- Arbor Hole 5 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7100022119
- Zoro # G1190005
- UPC # 00048011089294
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 12 in |
Width | 3 in |
Face Width | 3 in |
Wheel Diameter x Face Width | 12 in Dia x 3 in W |
Overall Diameter | 12 in |
Connector Size | 5 in |
Details
Style | Blending |
Arbor Hole | 5 in |
Abrasive Material | Aluminum Oxide |
Density | Medium (5) |
Grade | Medium |
Series | MF-WL |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Max. RPM | 3,000 RPM |
Item | Convolute Wheel |
Density Rating | Medium (5) |
Color | Maroon |
Wheel Density | Medium |
Coating Coverage | Open |
Maximum Operating Speed | 3,000 RPM |
Resistance Properties | Load |
Abrasive Type | Non-Woven |
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 5 in, Density Rating Medium (5), Grade Medium, Series MF-WL, Face Width 3 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 12 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Maroon, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Merit Surface Prep (08834194057)
- ARC ABRASIVES Flap Wheel, AO, 2x1/2x1/4 In Shank, 80G (11261)
- DEWALT 12" x 1/8" x 1" metal cutting blade (DW8022)
- SUPERIOR PADS AND ABRASIVES 6 Inch Dia 6 Vacuum Holes Hook & Loop Sander Pad Replaces Ridgid/Ryobi 305189001 (RSP49)
- SCOTCH-BRITE Convolute Wheel, Multi-Finishng, 6x4x1, CRS (61500053642)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 8" dia. (7100087819)
- SCOTCH-BRITE Convolute Wheel, Blending, CP-WL, 6" dia. (7000011912)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 6x1x1, FN, PK3 (7000046077)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x3/8x3, FN (7000046064)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 6" dia. (7010329043)
- NORTON ABRASIVES Convolute Wheel, Metal Finishing, 6x1x1, FN (66261055251)
- Scotch-Brite Convolute Wheels