Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, MF-WL, 12" dia.
Mfr # 7010365609
Zoro # G1190014
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 12 in
- Width 4 in
- Arbor Hole 5 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010365609
- Zoro # G1190014
- UPC # 00048011053929
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 12 in |
Width | 4 in |
Face Width | 4 in |
Overall Diameter | 12 in |
Connector Size | 5 in |
Wheel Diameter x Face Width | 12 in Dia x 4 in W |
Details
Style | Blending |
Arbor Hole | 5 in |
Abrasive Material | Aluminum Oxide |
Density | Medium (5) |
Grade | Medium |
Series | MF-WL |
Item | Convolute Wheel |
Max. RPM | 3,000 RPM |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Color | Maroon |
Resistance Properties | Load |
Wheel Density | Medium |
Maximum Operating Speed | 3,000 RPM |
Coating Coverage | Open |
Density Rating | Medium (5) |
Abrasive Type | Non-Woven |
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 5 in, Density Rating Medium (5), Grade Medium, Series MF-WL, Face Width 4 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 12 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Maroon, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAIT -LOK-R Heavy Duty Surface Conditioning Disc, 2 In Dia, Coarse, Aluminum Oxide Abrasive (77306)
- WEILER Crimped Wire Cup Wire Brush, Stem, 1-3/4" (90116)
- NORTON ABRASIVES Fiber Disc, 7x7/8, 60G, PK25 (69957398013)
- ARC ABRASIVES Abrasive Roll, 4-1/2" W x 150 ft. L, 60G (75185)
- SCOTCH-BRITE Convolute Wheel, SF-WL, 6" dia., 1/2" W (7000121078)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x2x3, FN (7000136515)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 8" dia. (7100087819)
- SCOTCH-BRITE Convolute Wheel, Multi-Finishng, 6x2x1, CRS (7000045921)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 8x1x3, FN, PK3 (7000000733)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x1x3, FN (7100002691)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 8" dia. (7000046062)
- Scotch-Brite Convolute Wheels