Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, MF-WL, 12" dia.
Mfr # 7010364494
Zoro # G1190050
product price: $732.99
/ea
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 12 in
- Width 4 in
- Arbor Hole 5 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010364494
- Zoro # G1190050
- UPC # 00048011130712
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 12 in |
Width | 4 in |
Face Width | 4 in |
Connector Size | 5 in |
Overall Diameter | 12 in |
Wheel Diameter x Face Width | 12 in Dia x 4 in W |
Details
Style | Blending |
Arbor Hole | 5 in |
Abrasive Material | Aluminum Oxide |
Density | Medium (5) |
Grade | Coarse |
Series | MF-WL |
Max. RPM | 3,000 RPM |
Item | Convolute Wheel |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Coating Coverage | Open |
Abrasive Type | Non-Woven |
Resistance Properties | Load |
Density Rating | Medium (5) |
Maximum Operating Speed | 3,000 RPM |
Wheel Density | Medium |
Color | Maroon |
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 5 in, Density Rating Medium (5), Grade Coarse, Series MF-WL, Face Width 4 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 12 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Maroon, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 12, 7 in (07HDDGSX1)
- MERIT Cartridge Roll, 1/2 x 1-1/2in, 60G (08834183492)
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Abrasive Flap Disc 4-1/2 x 7/8 60 Grit Zirconia (42344)
- DIABLO Metal Cut-Off Disc, 9 (DBD090094101F)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 12" dia. (7000046074)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 14" dia. (7010329363)
- SCOTCH-BRITE Convolute Wheel, Multi-Finishng, 6x1x1, CRS (7100006330)
- SCOTCH-BRITE Light Deburring Wheel, LD-WL, 8S Fine, 8 in x 1/2 in x 3 in, 4 per case (7000000732)
- SCOTCH-BRITE Convolute Wheel, Debur/Finish, 12x2x5, FN (7000046059)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 8" dia. (7100062983)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 8" dia. (7100087819)
- Scotch-Brite Convolute Wheels