Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, MF-WL, 1" W
Mfr # 7010329074
Zoro # G1190075
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 4 1/2 in
- Width 1 in
- Arbor Hole 5 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010329074
- Zoro # G1190075
- UPC # 00048011053981
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 4 1/2 in |
Width | 1 in |
Wheel Diameter x Face Width | 12 in Dia x 1 in W |
Overall Diameter | 12 in |
Connector Size | 5 in |
Face Width | 1 in |
Details
Style | Blending |
Arbor Hole | 5 in |
Abrasive Material | Aluminum Oxide |
Density | Medium (5) |
Grade | Coarse |
Series | MF-WL |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Item | Convolute Wheel |
Max. RPM | 3,000 RPM |
Resistance Properties | Load |
Maximum Operating Speed | 3,000 RPM |
Coating Coverage | Open |
Wheel Density | Medium |
Density Rating | Medium (5) |
Abrasive Type | Non-Woven |
Color | Maroon |
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 5 in, Density Rating Medium (5), Grade Coarse, Series MF-WL, Face Width 1 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 12 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Maroon, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 60G (11390)
- PFERD 7" Ribbed Fiber Disc Backing Pad - 5/8-11 Nut - Regular Density (69705)
- 3M Roloc Disc Pad TR 83242, Med 4 in 5/8-11 Internal, 5/pk (83242)
- 3M CUBITRON Hook/Loop Disc, Multihole, 120Grt, 5in, PK50 (7100045071)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 6" dia. (7010300989)
- SCOTCH-BRITE Deburring Wheel, XL-WL, 9S Fine, 6 in x 1 in x 1 in (7000000737)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 10x1x5, FN, PK2 (7000046072)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 8" dia. (7000046061)
- SCOTCH-BRITE Convolute Wheel, Blending, X2-WL, 6" dia. (7000046078)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 6" dia. (7100023491)
- SCOTCH-BRITE Convolute Wheel, Blending, X2-WL, 12" dia. (7000120914)
- Scotch-Brite Convolute Wheels