Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, EP-WL, 8" dia.
Mfr # 7100042695
Zoro # G1188133
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 8 in
- Width 1 in
- Arbor Hole 3 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100042695
- Zoro # G1188133
- UPC # 00051125949088
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 1 in |
Face Width | 1 in |
Wheel Diameter x Face Width | 8 in Dia x 1 in W |
Connector Size | 3 in |
Overall Diameter | 8 in |
Details
Style | Blending |
Arbor Hole | 3 in |
Abrasive Material | Silicon Carbide |
Density | Hard (9) |
Grade | Fine |
Series | EP-WL |
Item | Convolute Wheel |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Max. RPM | 4,500 RPM |
Density Rating | Hard (9) |
Color | Gray |
Coating Coverage | Open |
Abrasive Type | Non-Woven |
Maximum Operating Speed | 4,500 RPM |
Wheel Density | Hard |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Hard (9), Grade Fine, Series EP-WL, Face Width 1 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 8" Narrow Face Crimped Wire Wheel, .008" Steel Fill, 5/8" Arbor Hole (1145)
- PFERD 1-1/2" x 1" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41988)
- STANDARD ABRASIVES GP Plus Wheel, 6"x1"x1", 8S FIN, PK3 (853153)
- MIRKA Sanding Belt, 3" W, 21" L, 120 Grit, Hiolit X (57-3-21-120T)
- SCOTCH-BRITE Convolute Whl, Metal Finish, 6x1x1, MED, PK3 (7000120596)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 8" dia. (7000120912)
- SCOTCH-BRITE Convolute Wheel, SF-WL, 6" dia., 1/2" W (7000121078)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 6x1x1, FN, PK3 (7000046045)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 12" dia. (7000046074)
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 12" dia. (7000046054)
- NORTON ABRASIVES Convolute Wheel, Deburring 8in.x2in., PK2 (66261055259)
- Scotch-Brite Convolute Wheels